Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ HayeSep™ Porous Polymer Adsorbent, Matrix HayeSep™ DB, 80-100 mesh

Catalog No. 111004138 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
75 cc
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-100-4138 75 cc
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-4138 Supplier MilliporeSigma™ Supelco™ Supplier No. 10280U

missing translation for 'validMainframeMsg'

HayeSep™ has a high surface area owing to its micropores thereby making it a suitable candidate for separation of gases and volatile organic compounds (VOCs). Furthermore they are relatively inert and exhibit hydrophobicity.

Porous polymers are the most suitable adsorbent for applications based on the analysis of gases, acids, amines, organics of low carbon number and water. They are best suited for gas chromatography and are basically copolymers of polydivinylbenzene (DVB) which are very porous in nature ranging from mesoporous to microporous.
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 80/100 Mesh
Packaging Bottle
Quantity 75 cc
Surface Area (Metric) ˜795 m2/g
Product Line HayeSep
Density ˜0.33 g/mL (free fall density)

HayeSep is a registered trademark of Hayes Separation Inc.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.