Learn More
Description
- Indoor/outdoor vinyl film withstands exposure to moisture, chemicals and handling.
- Up to 3 year average outdoor durability
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Description | Label |
| Adhesive Type | Self-adhesive |
| Color | Black/Red/Yellow on White |
| Finish | Gloss |
| Format | Label |
| Material | Vinyl |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.