Learn More
Poltex LLC HazMat Absorbent Pad Holder

Description
- Holds and dispenses Pig HazMat Chemical Absorbent Pads, or similar
- Choose from Wall Mount (screws/anchors included) or Magnet Mount (powerful magnets included)
- Durable and cleanable PETG construction
- Consumables not included
Specifications
Specifications
| Color | clear |
| Material | PETG |
| Type | Dispenser |
| For Use With (Equipment) | Pig HazMat Chemical Absorbent Pads |
| Mounting | Magnet Mount |
| Dimensions (L x W x H) | 16 x 2.38 x 16.4 in. |
| Length (English) | 16 in. |
| Height (English) | 16.4 in. |
| Weight (English) | 2 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.