Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec HC200 Dissection Table with Right Sink
SDP

Catalog No. 22444106 Shop All Mopec Products
Change view
Click to view available options
HeightMetric: 93.98cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-444-106 HeightMetric: 93.98cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-106 Supplier Mopec Supplier No. HC200

missing translation for 'validMainframeMsg'

Designed with an integral fume hood and a shatterproof clear Lexan splash shield, the HC Series brings safety to the forefront of laboratory equipment. Mopec™ HC200 Dissection Table with Right Sink is versatile and economical addition to any pathology or histology laboratory.

  • All stainless steel construction
  • Overall height of 55 in.
  • 48 in. fluorescent light fixture with 2 bulbs
  • Full length Lexan splash shield
  • Large deep sink
  • Hot/Cold water fixture with wrist blade handle (vacuum breaker protected)
  • GFCI Electrical receptacle
  • All internal plumbing and electrical lines are factory installed and require only trade hookup

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 72 in.
Depth (Metric) 182.88 cm
Height (English) 37 in.
Width (English) 30 in.
Height (Metric) 93.98 cm
Width (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.