Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

THERMCO HCRRB25 Rapid Response Blood Bank Thermometer

Catalog No. 04500369
Change view
Click to view available options
Temperature Range (English):
32°F to 104°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English)
04-500-369 32°F to 104°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-500-369 Supplier THERMCO Supplier No. HCRRB25
Add to Cart
Add to Cart

Designed for clinical and blood bank environments, this rapid response thermometer enables quick and reliable temperature verification

  • ENhanced Response Time: Provides rapid readings within 15 to 30 seconds for immediate verification
  • Angled, Easy to Read Display: Bright backlit LCD with 0.1° resolution, optimized for visibility in controlled environments
  • User-Selectable Scale: Choose between °C or °F with a simple interface toggle
  • Improved Accuracy: 0.0°C to 40.0°C ±0.2°C, 32.0°F to 104.0°F ±0.4°F
  • Rechargeable Power: > 7.5-hour 3.6V LiPo battery backup supports mobility and continuous operation during power interruptions
  • Full Compliance: NIST-traceable ISO 17025 Accredited calibration at 0°C

Specifications

Calibration Points 0°C
Certifications/Compliance CAP-TRM42470
Disposable Reusable
For Use With (Application) Transfusion, Delivered To Blood Banks, Cold Storage Refrigerators
Height (English) 2.1 in.
Height (Metric) 5.2 cm
Length (Metric) 23.1 cm
Material ABS Plastic
Probe Type K-Type Thermocouple
Resolution 0.1°
Width (English) 6 in.
Product Type Rapid Response Blood Bank Thermometer
Length (English) 9.1 in.
Max. Temperature (English) 32°F
Max. Temperature (Metric) 40°C
Min. Temperature (English) 104°F
Min. Temperature (Metric) 0°C
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Calibrated Factory Calibrated
Battery Life >7.5 Hours
Battery Type LiPo rechargeable battery backup
Accuracy ±0.2°C
Immersion Length Not Immersible
Display Backlit LCD
Width (Metric) 15.2 cm
Scale Digital °C or °F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.