Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ZeptoMetrix HCV Seroconversion Panels - 3 to 10 Member Panel
SDP

Catalog No. 22157176 Shop All ZeptoMetrix Corporation Products
Change view
Click to view available options
Quantity:
4 x 1 mL
5 x 1 mL
6 x 1 mL
7 x 1 mL
8 x 1 mL
9 x 1 mL
10 x 1 mL
Specimen Type:
Donor No.: 1038851
Donor No.: 22708D
Donor No.: 420245049
Donor No.: 490104584
Donor No.: 61025
Donor No.: 61251
Donor No.: 61404
Donor No.: 62258
Donor No.: 62286
Donor No.: 62680
Donor No.: 62804
Donor No.: 63318
Donor No.: 63625
Donor No.: 63792
Donor No.: 63869
Donor No.: 63911
Donor No.: 64150
Donor No.: 64254
Donor No.: 64273
Donor No.: 64437
Donor No.: 64766
Donor No.: 65470
Donor No.: 65643
Donor No.: 65977
Donor No.: 65982
Donor No.: 66074
Donor No.: 66626
Donor No.: 66647
Donor No.: 66719
Donor No.: 66751
Donor No.: 66822
Donor No.: 67116
Donor No.: 67356
Donor No.: 68157
Donor No.: 68629
Donor No.: 68896
Donor No.: 69028
Donor No.: 69089
Donor No.: 69142
Donor No.: 69263
Donor No.: 69654
Donor No.: 70225
Donor No.: 72237
Donor No.: 90163052
44 product options available for selection
Product selection table with 44 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Type
22-157-176 6 x 1 mL Donor No.: 69028
22-157-247 5 x 1 mL Donor No.: 66647
22-157-233 8 x 1 mL Donor No.: 62804
22-157-241 8 x 1 mL Donor No.: 64437
22-157-226 8 x 1 mL Donor No.: 62286
22-157-214 9 x 1 mL Donor No.: 72237
22-157-204 10 x 1 mL Donor No.: 65643
22-157-239 5 x 1 mL Donor No.: 64254
22-157-183 10 x 1 mL Donor No.: 67356
22-157-179 6 x 1 mL Donor No.: 68896
22-157-210 7 x 1 mL Donor No.: 420245049
22-157-244 10 x 1 mL Donor No.: 66626
22-157-174 7 x 1 mL Donor No.: 69654
22-157-205 4 x 1 mL Donor No.: 65982
22-157-173 10 x 1 mL Donor No.: 69089
22-157-192 8 x 1 mL Donor No.: 66719
22-157-235 6 x 1 mL Donor No.: 63792
22-157-228 6 x 1 mL Donor No.: 62680
22-157-216 5 x 1 mL Donor No.: 66822
22-157-212 8 x 1 mL Donor No.: 490104584
22-157-187 8 x 1 mL Donor No.: 69142
22-157-238 8 x 1 mL Donor No.: 64150
22-157-225 8 x 1 mL Donor No.: 62258
22-157-215 5 x 1 mL Donor No.: 70225
22-157-213 7 x 1 mL Donor No.: 90163052
22-157-249 5 x 1 mL Donor No.: 1038851
22-157-196 7 x 1 mL Donor No.: 67116
22-157-248 5 x 1 mL Donor No.: 22708D
22-157-224 6 x 1 mL Donor No.: 61404
22-157-221 5 x 1 mL Donor No.: 61025
22-157-184 4 x 1 mL Donor No.: 68157
22-157-231 7 x 1 mL Donor No.: 63318
22-157-222 8 x 1 mL Donor No.: 61251
22-157-180 7 x 1 mL Donor No.: 65470
22-157-206 5 x 1 mL Donor No.: 66074
22-157-178 10 x 1 mL Donor No.: 69263
22-157-200 10 x 1 mL Donor No.: 68629
22-157-240 10 x 1 mL Donor No.: 64273
22-157-236 6 x 1 mL Donor No.: 63869
22-157-195 8 x 1 mL Donor No.: 66751
22-157-237 6 x 1 mL Donor No.: 63911
22-157-234 8 x 1 mL Donor No.: 63625
22-157-198 8 x 1 mL Donor No.: 65977
22-157-242 5 x 1 mL Donor No.: 64766
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 44 options available.
44 options
Catalog No. 22-157-176 Supplier ZeptoMetrix Supplier No. HCV10004
Add to Cart
Add to Cart

Donor Demographics: Donor source plasma was collected from a U.S. licensed blood collection facility. Donor was un-treated andasymptomatic throughout the collection period.

Specifications

Certifications/Compliance FDA
Content And Storage -20°C
Product Type Member Panel
Quantity 6 x 1 mL
Specimen Type Donor No.: 69028
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.