Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Filters Fuel Filter, Cellulose, 9 μm Nominal, 1 ea.

Catalog No. 5000508218
Encompass

This heavy-duty fuel filter element is designed for use with DAHL 3 Series fuel filter and water separator units. Engineered for compatibility with diesel engines and diesel fuel systems, this replacement cartridge provides reliable filtration performance.

  • Designed for use with DAHL 3 series fuel filter/water separator units
  • Constructed with cellulose filter media
  • Nominal filter rating of 9 μm
  • Absolute filter rating of 40 μm
  • Includes 200-15A furnished gasket and attached gasket
  • Cartridge style design

Catalog No. 50-005-08218 Supplier MSC Supplier No. 55862734
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty fuel filter element is designed for use with DAHL 3 Series fuel filter and water separator units. Engineered for compatibility with diesel engines and diesel fuel systems, this replacement cartridge provides reliable filtration performance.

  • Designed for use with DAHL 3 series fuel filter/water separator units
  • Constructed with cellulose filter media
  • Nominal filter rating of 9 μm
  • Absolute filter rating of 40 μm
  • Includes 200-15A furnished gasket and attached gasket
  • Cartridge style design

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.