Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Filters Fuel Filter Element, 45 μm, 19 1/2 in. Length, 1 ea.

Catalog No. 5000508437
Encompass

This fuel filter element is designed to provide effective particulate filtration to maintain clean fuel supply and ensure engine operation at maximum efficiency. This cartridge-style element is engineered for robust performance in demanding fuel filtration applications.

  • Absolute filter rating of 45 μm
  • Cartridge filter design
  • Outside diameter of 73.0 mm (2 7/8 in.)
  • Inside diameter of 27.0 mm (1 1/16 in.)
  • Overall height of 495.3 mm (19 1/2 in.)
  • Includes two attached end seals and one G237 gasket

Catalog No. 50-005-08437 Supplier MSC Supplier No. 55868954
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fuel filter element is designed to provide effective particulate filtration to maintain clean fuel supply and ensure engine operation at maximum efficiency. This cartridge-style element is engineered for robust performance in demanding fuel filtration applications.

  • Absolute filter rating of 45 μm
  • Cartridge filter design
  • Outside diameter of 73.0 mm (2 7/8 in.)
  • Inside diameter of 27.0 mm (1 1/16 in.)
  • Overall height of 495.3 mm (19 1/2 in.)
  • Includes two attached end seals and one G237 gasket

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.