Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Filters Fuel Filter, Spin-On, 20 μm, 1 ea

Catalog No. 5000509096
Encompass

This fuel filter spin-on/separator is designed to effectively remove contaminants and water from fuel systems to protect engine components. It features a reliable spin-on design for easy installation and maintenance.

  • Filter design: Spin on
  • Media material: Cellulose
  • Absolute filter rating: 20 μm
  • Nominal filter rating: 3 μm
  • Dimensions: 20.83 cm (8 7/32 in.) height and 11.43 cm (4 9/32 in.) width
  • Includes integral post seal and gasket

Catalog No. 50-005-09096 Supplier MSC Supplier No. 55863385
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fuel filter spin-on/separator is designed to effectively remove contaminants and water from fuel systems to protect engine components. It features a reliable spin-on design for easy installation and maintenance.

  • Filter design: Spin on
  • Media material: Cellulose
  • Absolute filter rating: 20 μm
  • Nominal filter rating: 3 μm
  • Dimensions: 20.83 cm (8 7/32 in.) height and 11.43 cm (4 9/32 in.) width
  • Includes integral post seal and gasket

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.