Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Baldwin Filters Outer Air Element, With Fins, 342.9 mm Length, 1 ea

Catalog No. 5000509901
Encompass

The PA2320-FN is an outer air element with fins designed to maintain equipment performance by preventing airborne contaminants from entering the combustion chamber. This filter is compatible with PA2321 and is suitable for use in specific tractor models.

  • Designed for use with PA2321
  • Features an outer air element design with integrated fins
  • Includes an attached gasket with a furnished G103-N gasket
  • Outside diameter: 154.8 mm (6 3/32 in.) and 198.4 mm (7 13/16 in.)
  • Inside diameter: 19.0 mm (3/4 in.) and 88.1 mm (3 15/32 in.)
  • Overall length: 342.9 mm (13 1/2 in.)
  • Compatible with International 3115560-R91
  • Applications include Minneapolis-Moline and Oliver tractors

Catalog No. 50-005-09901 Supplier MSC Supplier No. 55986798
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The PA2320-FN is an outer air element with fins designed to maintain equipment performance by preventing airborne contaminants from entering the combustion chamber. This filter is compatible with PA2321 and is suitable for use in specific tractor models.

  • Designed for use with PA2321
  • Features an outer air element design with integrated fins
  • Includes an attached gasket with a furnished G103-N gasket
  • Outside diameter: 154.8 mm (6 3/32 in.) and 198.4 mm (7 13/16 in.)
  • Inside diameter: 19.0 mm (3/4 in.) and 88.1 mm (3 15/32 in.)
  • Overall length: 342.9 mm (13 1/2 in.)
  • Compatible with International 3115560-R91
  • Applications include Minneapolis-Moline and Oliver tractors

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.