Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HDPE Cylinder Round Bottles
GREENER_CHOICE

Catalog No. 05719146 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Level:
Certified
Unprocessed
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Level
05-719-146 250 mL Certified
05-721-111 125 mL Certified
05-719-145 500 mL Certified
05-719-88 1000 mL Certified
05-721-113 250 mL Unprocessed
05-721-114 500 mL Unprocessed
05-721-115 1000 mL Unprocessed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 05-719-146 Supplier Thermo Scientific™ Supplier No. 3130250
  • $185.40
    $137.65 / Case of 24

    Save $47.75

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Collect water samples and other low-viscosity liquids to be analyzed for inorganic trace analytes with the original EPA-specified bottle for liquid sampling.

Collect water samples and other low-viscosity liquids to be analyzed for inorganic trace analytes with Thermo Scientific™ HDPE Cylinder Round Bottles, the original EPA-specified bottle for liquid sampling. HDPE cylinder rounds with a narrow mouth offer easy handling and precision pouring. Certified to meet or exceed EPA Performance Based Specifications for metals, cyanide, fluoride and other water quality parameters. Or unprocessed and bulk packed for added economy.

  • HDPE container with white LDPE-lined Polypropylene Cap
  • Narrow cylinder round style bottle is easy to grip and handle
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscous liquids
  • Available bulk packed for added economy

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8 oz., 250 mL
Capacity (Metric) 250 mL
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description HDPE Cylinder Round
Diameter (English) Inner 0.69 in.
Diameter (English) 2 in.
Diameter (Metric) Inner 1.75 cm
Material HDPE
No. per Case 24
Packaging Case of 24
Replacement Closure 067-2410WBP
Sterility Non-sterile
Transparency Translucent
Certified Metals and water quality, CN, F
Closure Color White
Level Certified
Volume (English) Brim 8.9 oz.
Volume (Metric) Brim 264 mL
Height (Metric) 156 mm
Height (English) 6.14 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 24-410 mm
Diameter (Metric) 51 mm
Capacity (English) 8 oz.
Shape Round
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.