Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dynalon Labware Plunger Dispensing Bottle, HDPE, 1 gal., 1 ea

Catalog No. 502817253
Encompass

This plunger dispensing bottle, constructed from high-density polyethylene (HDPE), is engineered for efficient dispensing of various liquids including food products, cleaners, waxes, and hand soaps. It is designed for high-output applications and offers convenient one-hand operation.

  • Dispenses 1 fluid ounce per stroke
  • Features a water-shielding design to prevent ingress and bacterial growth
  • Compatible with inorganic salt solutions, alkalies, and mineral, vegetable, or animal oils
  • Can be disassembled for easy cleaning
  • Not autoclavable
  • Capacity: 1 gal.
  • Body material: High-density polyethylene (HDPE)
  • Color: Translucent
  • Diameter: 6.1 in (155 mm)
  • Height: 11.8 in (300 mm)

Catalog No. 50-281-7253 Supplier MSC Supplier No. 71118442
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plunger dispensing bottle, constructed from high-density polyethylene (HDPE), is engineered for efficient dispensing of various liquids including food products, cleaners, waxes, and hand soaps. It is designed for high-output applications and offers convenient one-hand operation.

  • Dispenses 1 fluid ounce per stroke
  • Features a water-shielding design to prevent ingress and bacterial growth
  • Compatible with inorganic salt solutions, alkalies, and mineral, vegetable, or animal oils
  • Can be disassembled for easy cleaning
  • Not autoclavable
  • Capacity: 1 gal.
  • Body material: High-density polyethylene (HDPE)
  • Color: Translucent
  • Diameter: 6.1 in (155 mm)
  • Height: 11.8 in (300 mm)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.