Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ HDPE Economy Bottle Carrier
SCI_ED

Catalog No. S29066 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
Bottle (3.5 in. dia.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S29066 Bottle (3.5 in. dia.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S29066
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides economical means to transport up to six 1 Liter bottles (3.5 in. diameter or smaller).

  • Made from HDPE
  • Lightweight and sturdy
  • Deep compartments
  • Approximate dimensions: 13 x 9.75 x 4.25 in.
  • Handle is approximately 6 in. high

Specifications

Autoclavable Not Autoclavable
Color Gray
Holds Bottle (3.5 in. dia.)
Material HDPE
Positions 6
Dimensions (L x W x H) 13 x 9.75 x 4.25 in. (33.02 x 24.76 x 10.79cm)
Length (Metric) 33.02 cm
Length (English) 13 in.
Width (English) 9.75 in.
Height (English) 4.25 in.
Product Type Bottle Carrier
Height (Metric) 10.79 cm
Width (Metric) 24.76 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.