Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ HDPE F-Style Jugs — Without Cap, White

Catalog No. 02991163
Change view
Click to view available options
Capacity (Metric):
960 mL
Quantity:
120/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
02-991-163 960 mL 120/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-991-163 Supplier Qorpak™ Supplier No. PLA03249
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With molded panel for easy label application

  • Rectangular shape
  • Provide moisture barrier
  • Impact resistant
  • For high-speed filling, pharmaceutical uses and rough handling during shipping
  • Available in volumes ranging from 16 to 128 oz. (480 to 3785mL)
  • Also available with white polypropylene StudeeSeal™ PE foam lined cap (Cat. No. 02-991-663)

Specifications

Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Color White
Diameter (English) 5.2 in.
Includes Molded panel
Material HDPE
Quantity 120/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 190 mm
Height (English) 7.48 in.
Closure Size 33-400 mm
Diameter (Metric) 132 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 32 oz.
Shape F-style
Disposable Reusable
Product Type Jug with Handle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.