Learn More
Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure
Shop All Thermo Scientific Products

Description
Pour higher volume samples more easily with Thermo Scientific™ HDPE Jugs with White LDPE Foam-Lined Polypropylene Screw Closure. Jugs meet or exceed EPA performance-based standards for metals, cyanide and fluoride. With a narrow mouth, these jugs make pouring higher volume samples easy. Sturdy handle makes carrying easy as well. Recommended for collecting water samples to be analyzed for inorganic trace analytes.
- HDPE container with white LDPE-lined polypropylene cap
- Caps assembled onto containers
- Narrow mouth for precision pouring
- Recommended for collecting water samples and other low viscous liquids
- Sturdy handle for easy transport and pouring
- Unprocessed container comes assembled and ready for your own cleaning procedure
Certified containers come with the following features:
- Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
- Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
- Each container individually barcoded with lot number and unique container number
- Analysis labels included unattached for optional use
- Carton sealed with security tape providing tamper evidence
Includes
- Polypropylene screw closures
- Certified containers also include barcoding, analysis labels, COA, security sealed carton
Specifications
Specifications
| Capacity | 1 gal., 4000 mL |
| Capacity (Metric) | 4000 mL |
| Certification Parameters | Metals and water quality, Cyanide, Fluoride |
| Color | Natural |
| Description | HDPE Jug |
| Diameter (English) | 6.02 in. |
| Material | HDPE |
| No. per Case | 6 |
| Packaging | Case of 6 |
| Replacement Closure | 067-3800WBP |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.