Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ HDPE Narrow-Mouth Boston Round Bottles
GREENER_CHOICE

Catalog No. 05719248 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
125 mL
1000 mL
Closure Size:
20-410 mm
38-430 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
05-719-248 1000 mL 38-430 mm
05-719-151 125 mL 20-410 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-719-248 Supplier Thermo Scientific™ Supplier No. 3191000
  • $190.80
    $115.65 / Case of 12

    Save $75.15

    39% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Collect water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. These Certified containers, featuring narrow mouth for precision pouring.

Recommended for collecting water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. Thermo Scientific™ HDPE Narrow-Mouth Boston Round Bottles feature a narrow mouth for precision pouring, and are Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.

  • HDPE container with white LDPE-lined polypropylene cap
  • Caps assembled onto containers
  • Narrow mouth for precision pouring
  • Recommended for collecting water samples and other low viscous liquids

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Certification Parameters Metals and water quality, Cyanide, Fluoride
Color Natural
Description HDPE Boston Round
Diameter (English) Inner 1 in.
Diameter (English) 3.54 in.
Diameter (Metric) Inner 2.54 cm
Material HDPE
No. per Case 12
Packaging Case of 12
Replacement Closure NA
Sterility Non-sterile
Transparency Translucent
Certified Metals and water quality, CN, F
Closure Color White
Level Certified
Volume (English) Brim 36.5 oz.
Volume (Metric) Brim 1075 mL
Height (Metric) 212 mm
Height (English) 8.34 in.
Closure Liner Foam/LDPE
Closure Material Polypropylene
Closure Size 38-430 mm
Diameter (Metric) 90 mm
Capacity (English) 32 oz.
Shape Round
Certifications/Compliance Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.