Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dynalon Labware Round Pail, High-Density Polyethylene, 3.5 gal, White, 6/Pk.

Catalog No. 502866155
Encompass

This product consists of a 6-piece set of round white single pails, each with a 3.5 gal capacity. Constructed from high-density polyethylene, these durable pails are designed for various applications, offering reliability and chemical resistance.

  • Capacity: 3.5 gal
  • Quantity: 6-piece set
  • High-density polyethylene construction
  • Single pail style
  • Plastic handle
  • Round shape
  • White color
  • Overall height: 10.87 in
  • Handle included
  • Lid included
  • Top diameter: 11.25 in

Catalog No. 50-286-6155 Supplier MSC Supplier No. 96624242
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product consists of a 6-piece set of round white single pails, each with a 3.5 gal capacity. Constructed from high-density polyethylene, these durable pails are designed for various applications, offering reliability and chemical resistance.

  • Capacity: 3.5 gal
  • Quantity: 6-piece set
  • High-density polyethylene construction
  • Single pail style
  • Plastic handle
  • Round shape
  • White color
  • Overall height: 10.87 in
  • Handle included
  • Lid included
  • Top diameter: 11.25 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.