Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ HDPE, Square Hedpak

Catalog No. 02990001
Change view
Click to view available options
Capacity (Metric):
9.4 L
19 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-990-001 19 L
02-991-298 9.4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-990-001 Supplier Qorpak™ Supplier No. PLC14633
Add to Cart
Add to Cart

For Use With: For storage and transport of liquid; Closure Material: Polyethylene; Color: Natural

  • Takes less space
  • Color: natural
  • Available in 320 and 640 oz. (9.5 and 19L) volumes

Specifications

Autoclavable Not Autoclavable
Capacity (English) 5 gal.
Capacity (Metric) 19 L
Color Natural
Material HDPE
Mouth Style Wide
No. per Case 4/Cs.
Product Type Carboy
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.