Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION HDX Phos B Check Standard, Lyophilized, 0.62 mg

Catalog No. 502037769 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The HDX Phos B Check Standard is a lyophilized powder containing 0.62 mg of Phosphorylase B from Rabbit Muscle Intact Protein. This standard is designed to assist in evaluating the HDX system.

  • Detection method: MS
  • Formulation: Solid
  • Storage condition: Room temperature
  • System type: LCMS
  • Shelf life: 60 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: Ambient
  • Mass: 0.620 mg
  • Type: Reference
  • Application: System performance
  • Product type: Standards
  • Units per package: 1 pk

Catalog No. 50-203-7769 Supplier Waters Corp Supplier No. 186006930
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HDX Phos B Check Standard is a lyophilized powder containing 0.62 mg of Phosphorylase B from Rabbit Muscle Intact Protein. This standard is designed to assist in evaluating the HDX system.

  • Detection method: MS
  • Formulation: Solid
  • Storage condition: Room temperature
  • System type: LCMS
  • Shelf life: 60 months
  • Shelf life upon reconstitution: 1 week
  • Shipping condition: Ambient
  • Mass: 0.620 mg
  • Type: Reference
  • Application: System performance
  • Product type: Standards
  • Units per package: 1 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.