Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Head Musculature Model
GREENER_CHOICESDPSCI_ED

Catalog No. S00263 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
9.4 x 7.1 x 9.4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S00263 9.4 x 7.1 x 9.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00263 Supplier 3B Scientific™ Supplier No. 1001239
Add to Cart
Add to Cart
This item is not returnable. View return policy

3B Smart Anatomy Head Musculature Model is a representation of the superficial musculature.

  • Representation of the superficial musculature of head and neck showing:
    • Parotid gland
    • Submandibular gland (right half)
    • Deep musculature (left half)
    • Lower jaw partially exposed
  • Every original 3B Scientific anatomy model now includes these additional FREE features:
    • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
    • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
    • Bonus: FREE warranty upgrade from 3 to 5 years with every product registration
    • TIP: You will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

Specifications

Dimensions (L x W x H) 9.4 x 7.1 x 9.4 in.
For Use With (Application) Anatomy Teaching and Learning
Includes Parotid Gland, Submandibular Gland, Deep Musculature, Lower Jaw Partially Exposed
Weight (English) 1.97 lb.
Product Type Head Musculature Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.