Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Head and Neck Musculature Model with Brain - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s17168c Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
36 x 18 x 18 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S17168C 36 x 18 x 18 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17168C Supplier 3B Scientific™ Supplier No. C05
Only null left
Add to Cart
Add to Cart

Includes

Blood supply/drainage, afferent and efferent nerves, and the skeletal system represented by the dissectible skull cap. Comes with removable base and detailed key card.

Representation of the superficial musculature and deep muscles, nerves and vessels. The head and neck musculature model can be dissected into skull cap and 3-part brain.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Our 3/4 life-size head and neck musculature model has five parts including a three-part removable brain. This is the only model you would need for in-depth study of the head and neck due to detailed representation of the superficial and deep musculature.

Specifications

Dimensions (L x W x H) 36 x 18 x 18 cm
For Use With (Application) Anatomical study of superficial and deep muscles, nerves and vessel
Includes Blood supply/drainage, afferent and efferent nerves and the skeletal system represented by the dissectible skull cap, 3-part removable brain, detailed superficial and deep muscles, removable base and detailed key card
Material PVC
Mounting Removable Base
Size 3/4 Life-size
Weight (English) 3.97 lb.
Weight (Metric) 1.8 kg
Product Type Model, Head and Neck Musculature
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.