Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Headspace Vial with Beveled Top for use with Perkin Elmer Autosamplers

Catalog No. 111011680 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-101-1680 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-1680 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860049
Add to Cart
Add to Cart

Available in several sizes, the style and diameter of headspace vials depend on the autosampler.

  • Vials with rounded bottoms are sturdier and more resistant to pressure than the flat bottom vial.
  • The rounded bottom version was created to allow the vial, when transported by a magnet, to drop more easily into the heating block.
  • The top finish of the vial is beveled finish, which helps reduce the amount of sealing surface between the crimp seal and the glass surface.
  • Can be used with CTC autosampler (Combi PAL).
  • Used in storing samples for stability analysis of freeze dried and fluid bed dried alginate microcapsules coated with chitosan containing model probiotic bacteria, Lactobacillus plantarum.
  • TRUSTED_SUSTAINABILITY

    Specifications

    Diameter (Metric) Inner 12.5 mm
    Color Clear
    Diameter (Metric) Outer 23 mm
    Material Glass
    Volume (Metric) 20 mL
    For Use With (Application) PerkinElmer
    Neck Style Beveled Finish
    No. per Pack 100
    Base Style Rounded Bottom
    Height (Metric) 75.5 mm
    Product Type Headspace Vial
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.