Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Headspace Vial Flat Top

Catalog No. 111011694 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Height (Metric):
46 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
11-101-1694 46 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-1694 Supplier MilliporeSigma™ Supelco™ Supplier No. SU860029
Add to Cart
Add to Cart

Autoclavable, easy to maintain. A vial is used to store or as a closure type.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 12.5 mm
Diameter (Metric) Outer 22.5 mm
Material Clear Glass
Volume (Metric) 10 mL
Neck Style Long Neck
Base Style Flat Bottom
Height (Metric) 46 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.