Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Moore Medical Health Care Logistics™ Blood Tube Rack

Catalog No. 19898960
Change view
Click to view available options
Positions:
36
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
19-898-960 36
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-898-960 Supplier Moore Medical Supplier No. 91079
This item is not returnable. View return policy

Will accommodate up to 36 0.51oz. (13mm) test tubes

  • Plastic
  • Autoclavable
  • 0.15 x 0.15 x 0.08mm (4x 4 x 2.25in.)

Specifications

Holds Tubes (13 mm)
Material Plastic
Positions 36
For Use With (Equipment) Blood tubes
Dimensions (L x W x H) 4 x 4 x 2.25 in. (10.2 x 10.2 x 5.7cm)
Length (Metric) 10.2 cm
Length (English) 4 in.
Width (English) 4 in.
Height (English) 2.25 in.
Diameter (Metric) Opening 13 mm
Product Type Blood Tube Rack
Height (Metric) 5.7 cm
Width (Metric) 10.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.