Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bullard™ Healthcare Faceshield
SDP

Catalog No. 19021484 Shop All Bullard Company Products
Change view
Click to view available options
Quantity:
100/Cs.
25/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-021-484 25/Cs.
19-021-482 100/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-021-484 Supplier Bullard™ Supplier No. HFS9ME25

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bullard™ Healthcare Faceshield is designed to provide healthcare professionals and first responders with much-needed face protection against splashes and fluids.

  • Large coverage visor for maximum protection
  • Comfortable foam head cushion
  • Useable with face mask and eye protection
  • Fog-resistant lens
  • Elastic band to accommodate most head sizes
  • Ergonomic design for unrestrictive movement
  • Latex Free Visor Temperature Deflection 165°F (73.9°C)
  • Storage Conditions Store in a cool, dry location out of sunlight
  • Shelf Life 5 years

Specifications

Thickness (English) 0.015 in.
Thickness (Metric) 0.38 mm
Width (English) 13.75 in.
Width (Metric) 34.9 cm
Certifications/Compliance Helps conform to OSHA 29CFR Part 1910.1030 for bloodborne pathogens and the CDC’s recommendations for protective eyewear.
Frame Color Blue
Headband Material Polyester
Length (English) 9 in.
Length (Metric) 22.9 cm
Quantity 25/Cs.
Temple Color White
Lens Material PETG
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.