Learn More
PURELL™ Healthcare HEALTHY SOAP™ 2.0% CHG Antimicrobial Foam for CS4
Shop All Gojo Industries, Inc. Products

Description
- Refill for PURELL™ CS4 Push-Style Soap Dispensers
- Proven as mild as the top selling non-antimicrobial soaps
- Ideal for hospital-wide use or high acuity areas
- Non-irritating, hypoallergenic and dermatologist tested
- Contains Chlorhexidine Gluconate 2% - a broad spectrum antimicrobial agent that kills pathogenic Gram-positive and Gram-negative bacteria
- Ideal as both a healthcare personnel handwash and as a surgical scrub for healthcare
- Mild dye-free and fragrance-free formulation with rich lather helps maintain the skin's natural oils and moisture
- Dye-free and fragrance-free
- SANITARY SEALED™ collapsible PET refill is easily recycled
Specifications
Specifications
| Product Type | Hand Cleanser |
| Color | Orange |
| Form | Foam |
| Size | 1250 mL |
| Volume (Metric) | 1250 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.