Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ Healthy Soap™ Antibacterial Lotion Soap with PCMX
SDP

Catalog No. 19270261 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Volume (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
19-270-261 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-270-261 Supplier Purell™ Supplier No. 417308

missing translation for 'validMainframeMsg'

High-performance, antimicrobial lotion soap for general handwashing. Triclosan-free formulation has a pleasant fragrance, and kills germs that may cause illness.

  • Sanitary Sealed™ refill helps prevent contamination
  • Fresh dispensing valve included with each refill
  • Kills germs that may cause illness
  • Triclosan-free formulation
  • Pleasant fragrance
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Soap
Color Clear
Form Gel
Description Triclosan-free
Dimensions (L x W x H) 9 x 6 x 1.75 in.
For Use With (Application) General Handwashing
For Use With (Equipment) CS2 Dispensing System
Packaging Dispenser Refill
Size 1000 mL
Volume (English) 33.8 oz.
Volume (Metric) 1000 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.