Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady Heat Shrink Sleeve 0.335 in W 1 Sided

Catalog No. 17720453 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Red
White
Yellow
Width (English):
0.5 in.
0.67 in.
0.75 in.
1 in.
1.5 in.
2 in.
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
17-720-453 Yellow 0.5 in.
17-720-441 White 0.75 in.
17-720-442 White 1.5 in.
17-720-443 Yellow 1.5 in.
17-720-444 Yellow 0.75 in.
17-720-445 Red 1 in.
17-720-446 White 2 in.
17-720-447 White 1 in.
17-720-448 White 0.67 in.
17-720-449 White 0.5 in.
17-720-450 Yellow 2 in.
17-720-451 Yellow 1 in.
17-720-452 Yellow 0.67 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17-720-453 Supplier Brady Supplier No. LSZH1872YLM4
Add to Cart
Add to Cart

The B-7641 Heat Shrink Sleeve W 1 sided from Brady™ is a low smoke, halogen-free identification material used for wire and cable identification.

  • The B-7641 Heat Shrink Sleeve W 1 Sided from Brady™ is a low smoke, halogen-free identification material used for wire and cable identification
  • Made of halogen-free, flexible, flame-retardant, heat-shrinkable polyolefin tubing that offers fire safety properties and minimal smoke emission
  • Compatible with the most stringent requirements in the market today to support enhanced fire safety needs
  • Features a 2:1 heat-shrink ratio
  • For use with thermal transfer printers and Brady R6000 Ink Series halogen-free ribbon
  • A ribbon is required to print this material
  • Use Part Number i75-R6007 for the Brady i7500 printer use IP-R6007 for the BradyPrinter i5100 or BRADY IP™ Series Label Printer use R6007 for a different printer
  • This roll includes i75-series smart properties that, when used in the Brady i7500 printer with i75-series smart ribbons, eliminate the need to adjust heat, speed, sensor location and mode, eliminate calibration of blank wasted labels and warn the operator if a non-approved ribbon is used
  • If used in any other 3 in. core printer, this roll will function as a manual roll

Specifications

Adhesive Type Heat Shrink
Color Yellow
Finish Matte
Format Roll
Material Heat-shrink Polyolefin
Product Type Heat Shrink Label
Sterility Non-sterile
Dimensions (L x W) 0.335 x 0.5 in.
Length (English) 0.335 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.