Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Digital control of temperature and stirring speed
- Combined heating and magnetic stirring functionality
- Chemical-resistant, easy-clean top plate
- Stable, compact benchtop design
- Compatibility with standard lab glassware and stir bars
- Uniform heat distribution across the plate
- Reliable, quiet stirring performance
- Over-temperature and safety protection features
Specifications
Specifications
| Top Plate Material | Ceramic-coated Aluminum |
| Voltage | 115 VAC |
| Size | 135 mm dia. |
| Temperature (Metric) | Ambient to 370°C |
| Type | Heated Magnetic Stirrer |
| Shape | Round |
| Plug Type | US |
| No. of Positions | 1 |
| Max. Container Size | 20 L |
| Stirring Range | 50 to 1500 rpm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
