Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Heated Magnetic Stirrer HMS
SDP

Catalog No. 05376255 Shop All BUCHI Products
Change view
Click to view available options
Max. Container Size:
15 L
20 L
25 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Container Size
05-376-255 25 L
05-376-254 15 L
05-376-253 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05-376-255 Supplier BUCHI Supplier No. 11HMS300N02
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Digital Heating Magnetic Stirrers designed to deliver combined heating and stirring for routine lab mixing and solution preparation.

  • Digital control of temperature and stirring speed
  • Combined heating and magnetic stirring functionality
  • Chemical-resistant, easy-clean top plate
  • Stable, compact benchtop design
  • Compatibility with standard lab glassware and stir bars
  • Uniform heat distribution across the plate
  • Reliable, quiet stirring performance
  • Over-temperature and safety protection features

Specifications

Top Plate Material Ceramic
Voltage 115 VAC
Size 10 x 10 in.
Temperature (Metric) Ambient to 550°C
Type Heated Magnetic Stirrer
Shape Square
Plug Type US
No. of Positions 1
Max. Container Size 25 L
Stirring Range 100 to 1500 rpm
Display LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.