Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Heater Blocks

Catalog No. 111009967 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
No. of Places:
12
Sample Volume (Metric):
0.10 to 2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Places Sample Volume (Metric)
11-100-9967 12 0.10 to 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9967 Supplier MilliporeSigma™ Supelco™ Supplier No. 33317U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Supelco™ Reaction Vessels

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Supelco Reaction Vessels
Holds Reaction Vessels
No. of Places 12
Type Heating Block
Model Block #2
Sample Volume (Metric) 0.10 to 2 mL
Tube Size 16 mm
Dimensions (L x W x H) 3.8 x 2.9 x 2.0 in.
Depth (Metric) Well 24 mm
Diameter (Metric) Well 17 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.