Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Warner Instruments™ Heater Controller, Single Channel

Catalog No. BTX642400 Shop All BTX Harvard Products
Encompass_Preferred
Change view
Click to view available options
Temperature (Metric):
Ambient to 65°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric)
BTX642400 Ambient to 65°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX642400 Supplier Warner Instruments™ Supplier No. 642400
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Single-channel heater controller operates at 110/230 VAC and provides automatic thermistor feedback or manual heat control.

  • Slow ramped DC power for quiet operation
  • Temperature control from ambient to +65°C
  • Manually controlled DC output choices
  • Three feedback loop speeds
  • Independent bath temperature monitoring
  • External input for computer control
  • Open thermistor fault protection
  • Low noise toroidal transformer power supply

Specifications

Connectors BNC
Depth (English) 12 in.
Depth (Metric) 30.5 cm
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Voltage 15 V
Power Supply Details 95/130 or 200/260 VAC
Weight (Metric) 5.44 kg
Width (English) 17 in.
Width (Metric) 43.2 cm
Product Type Temperature Controller (Centigrade)
Temperature (Metric) Ambient to 65°C
Amperage 1.5 A
For Use With (Application) Heating of Perfusion Solutions
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.