Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Blood Collection Tray with 60-Place
GREENER_CHOICE

Catalog No. 22267050
Change view
Click to view available options
Includes:
17 mm well, 60 place tube rack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
22-267-050 17 mm well, 60 place tube rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-267-050 Supplier Heathrow Scientific™ Supplier No. HS120261
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Blood Collection Tray is lightweight, heavy on organization. Organize your phlebotomy, I.V. start or catheter insertion supplies with this spacious, robust and easy to clean carry tray.

  • Customize the compartments to suit your personal needs with the dividers provided
  • Comfort grip handle tested to hold up to 10 kg
  • Lightweight easy-to-clean ABS construction
  • Includes a 17 mm well, 60-place tube rack

Specifications

Holds Up to 22 lb.
Autoclavable Not Autoclavable
Dimensions (L x W x H) 419 x 311 x 85 mm (16.4 x 12.2 x 3.3 in.)
For Use With (Application) Blood sample collection
No. of Places 60
Product Type Blood Collection Tray
No. of Wells Customizable
Height (English) Handle 9.4 in.
Height (Metric) Handle 24.1 cm
Dimensions (L x W) 16.4 x 12.2 in.
Includes 17 mm well, 60 place tube rack
Weight (Metric) 10.18 kg
Height (Metric) 8.5 cm
Height (English) 3.3 in.
Width (Metric) 31.1 cm
Length (Metric) 41.9 cm
Weight (English) 2.62 lb.
Length (English) 16.4 in.
Width (English) 12.2 in.
Material ABS
Color White
Size 419 x 311 x 85 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.