Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ TracRack™ Segmented Tube Rack, Purple

Catalog No. 12006920
Change view
Click to view available options
Positions:
Freely Movable Segments
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions
12-006-920 Freely Movable Segments
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-006-920 Supplier Heathrow Scientific™ Supplier No. HS120356

missing translation for 'validMainframeMsg'

The TracRack™ tube rack's removable segments allow you to take what you need and store the rest in its thin film outer box.

  • Eight segments per box
  • 1.5 -2.0 mL cryo and micro-centrifuge tubes (64 tubes)
  • Wells have a center depression to stabilize conical tubes and a cryogenic vial lock for one-handed cap removal
  • Printed Index Letters for quick sample ID and retrieval
  • Made from thin film polypropylene material
  • Moisture resistant, reducing chances of mold Moisture and mold resistant
  • Removable segments allow outer shell to be used for storage of other small laboratory products
  • 2 in. (5.3 cm) boxes fit in standard freezer racks
  • Store down to -80°C. Must use tubes capable of being stored at the required temperature of the user
  • Not recommended for autoclaving

Specifications

Cell Dividers No
Certifications/Compliance No
Closure Included None
Description TracRack™ Segmented Tube Rack, Purple
Autoclavable Autoclavable
Color White, Purple
Holds Microtubes (1.5 to 2 mL)
Material Thin Film Polypropylene (Box), Polypropylene (Rack)
Positions Freely Movable Segments
Shape Square
Stackable No
Sterility Non-sterile
For Use With (Application) Freezer Racks
For Use With (Equipment) Freezers
Model HS120356
No. of Racks 8 (segments)
No. per Case 10
No. per Pack 1
Packaging Carton
Quantity 1
Size 12.93 x 13.0 x 3.5 cm
Temperature (Metric) Range –80°C
Dimensions (L x W) 5.1 x 5.1 in.
Dimensions (L x W x H) 5.1 x 5.1 x 1.4 in.
Length (Metric) 12.9 cm
Length (English) 5.1 in.
Width (English) 5.1 in.
Height (English) 1.4 in.
Diameter (Metric) Well 12.3 mm
Weight (English) 0.42 in.
Weight (Metric) 0.19 cm
Includes Storage box and racks
Product Type Microcentrifuge Tube Rack
Shelves None
Height (Metric) 3.5 cm
Array 8 x 8
Width (Metric) 12.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.