Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Transformable Cube Rack

Catalog No. 03448251
Change view
Click to view available options
Quantity:
5 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
03-448-251 5 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-251 Supplier Heathrow Scientific Supplier No. HS23271A
Add to Cart
Add to Cart

Hold tubes upright or create a cooling station. Fisherbrand™ Transformable Cube Rack securely stores 15 mL or 50 mL tubes with snap-in well inserts. Remove the inserts to store larger items or fill with ice for a temporary cooling workstation. User-friendly polypropylene box can be autoclaved.

Store 15 mL and 50 mL tubes upright with Snap-In grids

  • Two removable inserts hold:
    • 16 x 15 mL tubes (well diameter: 18 mm)
    • 9 x 50 mL tubes (well diameter: 31 mm)
  • Securely holds tubes upright with deep grid wells
  • Keyed lid, imprinted grids and first tube orientation to locate tubes easily

Use them without inserts

  • Store larger sized products
  • Fill with ice and use as a temporary cooling workstation
    • Ideal for teaching labs or those with limited bench space

Features

  • Robust, rigid polypropylene construction
  • Transparent lid and translucent box sides for easy tube view
  • Small footprint: 125 x 125 x 129 mm
  • Autoclavable
  • Pack of 5 purple storage boxes

Specifications

Autoclavable Autoclavable
Color Purple
Holds Tubes (15 mL in 16 wells, 50 mL in 9 wells, larger items/ice without inserts)
Material Polypropylene
Positions 2
Shape Square
Stackable Yes
Sterility Non-sterile
Quantity 5 Pk.
Size 125 x 125 x 129 mm
Includes 2 snap-in inserts, lid
Product Type Multi Stand Tube Rack
Shelves 2 Tiers
Height (Metric) 12.9 cm
Array 4 x 4 or 3 x 3
Width (Metric) 13.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.