Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Microtube Storage Box EPS 100-Place, White

Catalog No. 0334812
Change view
Click to view available options
Holds:
Microtubes (1.5 to 2 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-348-12 Microtubes (1.5 to 2 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-348-12 Supplier Heathrow Scientific™ Supplier No. HS4282

missing translation for 'validMainframeMsg'

The Foam Tube Rack provides high storage with minimal footprint.

Lightweight microtube racks for long-term studies or tube storage

  • Two-piece racks are constructed of expanded polystyrene (EPS) foam
  • Lightweight microtube racks are ideal for long-term studies or tube storage
  • Extra spacing between wells allows for easy gripping with fingertips
  • Racks stack securely with nesting features on lid and base
  • Store down to temperatures of -80°C. Must use tubes capable of being stored at the required temperature of the user
  • Not recommended for autoclaving

Specifications

Certifications/Compliance None
Description Microtube Storage Box EPS 100-Place, White
Autoclavable Not Autoclavable
Color White
Holds Microtubes (1.5 to 2 mL)
Material EPS Foam
Positions 100
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Application) Microtubes
Model HS4282
No. per Case 10 pk.
No. per Pack 10 ea
Packaging Bag/Carton
Quantity 10/Pk.
Temperature (Metric) Range -80°C
Dimensions (L x W) 13.2 x 3.7 in.
Dimensions (L x W x H) 13.2 x 3.7 x 2.9 in.
Length (Metric) 33.6 cm
Length (English) 13.2 in.
Width (English) 3.7 in
Height (English) 2.9 in.
Weight (English) 0.10 lb.
Weight (Metric) 0.05 kg
Product Type Microtube Rack
Height (Metric) 7.3 cm
Array 5 x 20
Width (Metric) 9.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.