Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ HDPE Coated Wire Urine Container Rack, 6 x 4 Format

Catalog No. 22267054
Change view
Click to view available options
Holds:
Sample Containers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22-267-054 Sample Containers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-267-054 Supplier Heathrow Scientific™ Supplier No. HS120091
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HDPE Coated Wire Rack is a durable rack for transport or sample handling.

The HDPE Coated Wire Rack is a durable rack for transport or sample handling.

  • Chemically-resistant, HDPE-coated steel wire rack
  • 24 wells / 6 x 4 tube array
  • Autoclavable
  • Ideal for urine containers up to 58 mm dia.
  • Slotted bottom
  • Mesh bottom support

Specifications

Cell Dividers Yes
Certifications/Compliance None
Clean Claims None
Description HDPE Coated Wire Urine Container Rack, 58 mm dia., 6 x 4 Format, Blue
Autoclavable Autoclavable
Color Blue
Holds Sample Containers
Material Epoxy-coated Steel
Positions 1
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Application) Samples
For Use With (Equipment) For urine containers up to 58 mm dia.
Model HS120091
No. of Racks 1
No. per Case 12/Cs.
Quantity 1 Ea.
Size 39.3 x 26.2 x 5 cm
Dimensions (L x W) 15.5 x 10.3 in.
Dimensions (L x W x H) 15.5 x 10.3 x 2 in.
Length (Metric) 39.3 cm
Length (English) 15.5 in.
Width (English) 10.3 in.
Height (English) 2 in.
Diameter (Metric) Well 58 mm
Weight (English) 1.65 lb.
Weight (Metric) 0.74 kg
Includes Rack
Product Type Sample and Blood Collection Rack
Shelves None
Height (Metric) 5 cm
Array 4 x 6
Width (Metric) 26.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.