Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Work 2 Store™ Expanding Tube Storage Box

Catalog No. 03448300
Change view
Click to view available options
Holds:
64 x 12.3 mm dia. Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
03-448-300 64 x 12.3 mm dia. Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-300 Supplier Heathrow Scientific™ Supplier No. HS120018

The Work 2 Store™ is an expandable single rack and storage box in one. Reduce sample handling time and the need for several racks when working with samples for cold temperature storage.

The opening and closing mechanism allows the rack to expand, creating needed room for sample manipulation. When done, simply collapse the rack back to its compact form and it’s ready for the freezer.

  • Expanding wells have a center depression to stabilize conical tubes and a cryogenic vial lock for one handed cap removal
  • Holds 64 x 1.5/2.0 mL cryo and/or microtubes
  • Sides made from polycarbonate, Tube holders made of polypropylene
  • Instantly creates more working space
  • Helps reduce potential cross contamination
  • Stops opened microfuge lids from interfering with other wells
  • Stackable
  • Alphanumeric identification for quick location and retrieval of tubes
  • Clear lid locks the rack together for safe handling and transportation
  • Will fit into standard 2 in. (53 mm) freezer racking
  • Temperature range -80 to 121°C.
  • Must use tubes capable of being stored at the required temperature of the user
  • Autoclavable

Specifications

Color White
Height (Metric) 5.3 cm
Height (English) 2 in.
Length (Metric) 31 cm
Length (English) 5.2 in.
Width (Metric) 13.3 cm
Width (English) 5.2 in.
Dimensions (L x W x H) 12.2 x 5 x 1.3 in. Open, 5.2 x 5.2 x in. Closed w/lid
Description Work 2 Store™ Expanding Tube Storage Box, White
For Use With (Application) For cold temperature storage
For Use With (Equipment) Centrifuge
Holds 64 x 12.3 mm dia. Tubes
Weight (English) 0.58 lb.
Quantity 1 Ea.
Weight (Metric) 0.26 kg
Dimensions (L x W) 12.2 x 5 in.
Autoclavable Autoclavable
Design 64 wells
Material Polypropylene
Type Expanding Storage Rack
Capacity (Metric) 64 Wells
Withstand Temperature (Metric) -80°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.