Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Heating Bath B-100
SDP

Catalog No. 05405060 Shop All BUCHI Products
Change view
Click to view available options
For Use With (Equipment):
Rotavapor R-100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
05-405-060 Rotavapor R-100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-405-060 Supplier BUCHI Supplier No. 11061894
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Heating Bath B-100 has a 4 L heating capacity.

  • Bath Capacity: 4 L

Specifications

Description B-100
Material Stainless Steel
Type Heating Bath
For Use With (Application) 4000 mL Evaporating Flask (Max)
For Use With (Equipment) Rotavapor R-100
Volume (Metric) 4 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.