Learn More
Thermo Scientific™ Heating Block Accessories for RT and RT Elite Stirring Hotplates
Shop All Thermo Scientific ProductsDescription
Work quickly and safely with convenient Thermo Scientific™ Heating Block Accessories for RT and RT Elite Stirring Hotplates. Our unique cool touch heating block holder stays below 70°C even when blocks are heated up to 225°C for safe removal of blocks from the hotplate.
Excellent Heat Transfer:
- Close contact of tubes to heating block walls
Outstanding Safety:
- Cool touch holder allows removal of all the blocks without touching them
Flexible Options:
- Choose segment blocks for use with vials and hemisphere blocks for use with round bottom flasks
- All blocks have temperature probe inlet (0.38mm) for use with remote temperature probe
- Cool Touch heating block holder holds any 5 vial segment blocks—mix and match sizes or one hemisphere block
Specifications
Specifications
| Capacity (Metric) | Segment 20 mL |
| Depth (Metric) | 38 mm |
| For Use With (Equipment) | RT and RT Elite Stirring Hotplates |
| Height (Metric) Segment | 40 mm |
| Holds | 3 Vials |
| Length (Metric) | 40 mm |
| Type | Segment Block |
| Width (Metric) | 38 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.