Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heating Blocks for Fisher Scientific™ Isotemp™ Dry-Bath Incubators

Catalog No. 11715107 Shop All Fisherbrand Products
Change view
Click to view available options
No. of Places:
20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Places
11-715-107 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-715-107

For discontinued Models 147 and 145 Dry-Bath Incubators

  • Cast-aluminum alloy
  • Chemical resistant
  • Dimensions: 4L x 3W x 2 in.H (10 x 7.6 x 5cm)

Warranty and Services

12 months

† Square cuvets.

‡ For warming tissue forceps (inserted directly in well).

TRUSTED_SUSTAINABILITY

Specifications

No. of Places 20
Tube Size 10 mm
Dimensions (L x W x H) 4 x 3 x 2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.