Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Heating Mantle, 50 mL 110V
GREENER_CHOICESCI_ED

Catalog No. S139413 Shop All Supertek Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S139413 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139413 Supplier Supertek™ Supplier No. CH11161/1110
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Heating Mantles are used to uniformly heat various glassware vessels such as flasks, by placing them directly on the heating element without substantially increasing the risk of glass shattering.

  • Body made of rolled aluminium
  • The heating element is flexible, insulated and anchored securely in glass fabric
  • The temperature can go up to 350°C, controlled through energy regulator
  • 50 mL Capacity
  • 110 Volt

Specifications

Capacity (Metric) 50 mL
Depth (English) 1.2 in.
Depth (Metric) 30 mm
Diameter (Metric) Inner 177 mm
For Use With Round Bottom Flask
Height (English) 9.2 in.
Height (Metric) 235 mm
Voltage 115 VAC
Material Aluminum
Product Type Heating Mantle
Temperature (Metric) 350°C
Amperage 350 mA
Capacity (English) 1.7 oz.
Temperature (English) 662°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.