Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Briskheat Heating Tape, Silicone Rubber, 120V, 72W, 1 ea

Catalog No. 502769346
Encompass_Preferred

These silicone rubber heating tapes are engineered for process temperature control, freeze protection, and supplemental heat applications. The flexible design allows for easy application around glass or metal objects, providing localized heating with an adjustable thermostat for precision. The unit is moisture and chemical resistant, ensuring reliable operation in demanding environments.

  • Features an integrated adjustable thermostat for independent temperature control
  • Operates at 120 V with 72 W of power
  • Temperature range of 10°C to 218°C (50°F to 425°F)
  • Built for use on glass and metal surfaces, ideal for pipe and valve de-icing
  • Moisture and chemical resistant for enhanced durability
  • Includes a 6 ft (1.8 m) power cord with a 2-prong NEMA 1-15P plug
  • Meets CE, REACH, and RoHS standards

Catalog No. 50-276-9346 Supplier Grainger Supplier No. 13P848
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These silicone rubber heating tapes are engineered for process temperature control, freeze protection, and supplemental heat applications. The flexible design allows for easy application around glass or metal objects, providing localized heating with an adjustable thermostat for precision. The unit is moisture and chemical resistant, ensuring reliable operation in demanding environments.

  • Features an integrated adjustable thermostat for independent temperature control
  • Operates at 120 V with 72 W of power
  • Temperature range of 10°C to 218°C (50°F to 425°F)
  • Built for use on glass and metal surfaces, ideal for pipe and valve de-icing
  • Moisture and chemical resistant for enhanced durability
  • Includes a 6 ft (1.8 m) power cord with a 2-prong NEMA 1-15P plug
  • Meets CE, REACH, and RoHS standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.