Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger BriskHeat Heating Tape, Silicone Rubber, 3 in. Wide, 4 ft. Long, 1 ea

Catalog No. 502768978
Encompass_Preferred

These silicone rubber heating tapes are designed for versatile heating applications, including process temperature maintenance, freeze protection, and laboratory heating. This portable, plug-and-play solution features an integrated controller for easy operation on glass or metal surfaces.

  • Chemical and moisture resistant construction
  • Reusable design for flexibility across multiple applications
  • Integrated adjustable control system
  • Capable of operating at temperatures up to 425 °F (218 °C)
  • Power density of 2.4 W/in²
  • Includes a 6 ft power cord
  • IP54 rated for durability

Catalog No. 50-276-8978 Supplier Grainger Supplier No. 13P864
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These silicone rubber heating tapes are designed for versatile heating applications, including process temperature maintenance, freeze protection, and laboratory heating. This portable, plug-and-play solution features an integrated controller for easy operation on glass or metal surfaces.

  • Chemical and moisture resistant construction
  • Reusable design for flexibility across multiple applications
  • Integrated adjustable control system
  • Capable of operating at temperatures up to 425 °F (218 °C)
  • Power density of 2.4 W/in²
  • Includes a 6 ft power cord
  • IP54 rated for durability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.