Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Heating Thermal Mixer II PROMO
SDP

Catalog No. 11700178 Shop All Fisherbrand Products
Change view
Click to view available options
Includes: Conical Tube Blocks (15-600-333 and 15-600-334)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-700-178 Includes: Conical Tube Blocks (15-600-333 and 15-600-334)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-700-178

missing translation for 'validMainframeMsg'

Includes

Includes: Block for 2.0mL Tubes and 1.5mL Tubes (15-600-334 and 15-600-333)

For precise sample preparation when working with DNA, RNA, plasmids, cultures and enzymatic reactions.

  • Large color touch screen
  • Interchangeable blocks
  • Auto-recognition of blocks
  • Mixing and temperature control for small samples
  • For laboratory use
  • Designed by scientists for scientists
  • Easy to use and program

Intuitive menu navigation
  • Home display indicates step number and program name
  • Unit operating status is indicated by bright red text
  • “Stop, Play, Pause, Skip and Quick Mix” icons are easy to use
  • Instantly change parameters for one step
  • Turn off or on parameters as needed during process
  • Minimum and maximum parameters are automatically determined by block type
  • View and modify all steps on program screen
  • Automatically repeat one sequence as many times as needed
  • Use as many as steps as needed, up to five available
  • Easily select, launch, change, and save programs
  • Programs can have long text names for easy process recall
  • Turn on parameter lock to protect important processes
  • Stores up to 25 programs

Certifications

Power Pac is UL-listed, CSA-approved and CE-marked.

Warranty and Services

Two years

Specifications

Electrical Requirements 12 VDC via 115/230 VAC adapter
Temperature Range (Metric) 15°C below ambient to 100°C
Product Type Thermal Mixer
Depth (English) 11 in.
Depth (Metric) 27.94 cm
Height (English) 7.5 in.
Height (Metric) Platform 19.05 cm
Width (English) 7 in.
Width (Metric) 17.78 cm
Includes Conical Tube Blocks (15-600-333 and 15-600-334)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.