Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Heating Transfer Block
GREENER_CHOICESDP

Catalog No. 31502133 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
3 mL, 10 mL and 25 mL
3, 5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
31-502-133 3 mL, 10 mL and 25 mL
31-502-132 3, 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-502-133 Supplier Synthware™ Supplier No. H200003
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used in place of glass sand in microscale experiments

Specifications

Color Silver
Capacity (Metric) 3 mL, 10 mL and 25 mL
Material Aluminum
For Use With (Application) Organic Synthesis
For Use With (Equipment) Holds 5, 10, 25 mL round bottom flasks, 1 standard thermometer
Product Type Heating Block
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.