Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Heatstar Single Burner Tank Top Radiant Heater, Propane, 15,000 BTU

Catalog No. 5000508262
Encompass

This radiant heater features a single burner and operates on propane, providing a maximum heating capacity of 15,000 BTU. Its compact design measures 8 in wide, 9-3/4 in deep, and 12-3/4 in high.

  • Single burner tank top radiant heater
  • Propane fuel type
  • Maximum heating capacity of 15,000 BTU
  • Fuel capacity of 20 lb
  • Fuel tank size of 20 lb
  • Overall depth: 9-3/4 in
  • Overall height: 12-3/4 in
  • Overall width: 8 in

Catalog No. 50-005-08262 Supplier MSC Supplier No. 63460422
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This radiant heater features a single burner and operates on propane, providing a maximum heating capacity of 15,000 BTU. Its compact design measures 8 in wide, 9-3/4 in deep, and 12-3/4 in high.

  • Single burner tank top radiant heater
  • Propane fuel type
  • Maximum heating capacity of 15,000 BTU
  • Fuel capacity of 20 lb
  • Fuel tank size of 20 lb
  • Overall depth: 9-3/4 in
  • Overall height: 12-3/4 in
  • Overall width: 8 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.