Learn More
Description
- Impervious latex construction with a sanded, grooved sole for enhanced traction on wet and dry surfaces.
- Built for durability and safety in demanding environments
- Available in multiple sizes for a secure fit.
- Sanded and grooved sole
- Features a mid-calf
- Quantity available in 10 pairs
Specifications
Specifications
| Size | Large |
| Material | Latex |
| Latex Free | No |
| Coating | None |
| Color | Yellow |
| Disposable | Limited-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Opening |
| Sole Type | Anti-skid |
| Resistance | Dirt |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
