Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Heavy Duty, Bariatric Body Bag with Envelope Zipper
SDP

Catalog No. 22444353 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
100 x 48in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-444-353 100 x 48in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-353 Supplier Mopec Supplier No. BE033
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mopec Heavy Duty, Bariatric Body Bag with Envelope Zipper features a double bag style for superior resistance to leakage during transport

Features 10 Extra strong handles

Specifications

Description Bariatric
Closure Type Zip Closure
Color Gray
Dimensions (L x W) 100 x 48in.
Capacity (English) 750 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.