Learn More
Description
Use heavy-duty batteries for long-term applications like:
- Remote controls
- Clocks
- Smoke alarms
- Radios
- Flashlights
Specifications
Specifications
| Product Type | Heavy-duty Battery |
| Battery Type | 6 V |
| Cell Type | Screw Terminal |
| Certifications/Compliance | EPA |
| For Use With (Application) | For low drain devices or devices that are used infrequently |
| For Use With (Equipment) | For remote controls, clocks, smoke alarms, radios, flashlights |
| Mounting Type | Screw |
| Quantity | 1 Ea. |
| Voltage | 6 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
